- 10" Screw Diameter
- 2" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Flight Thickness Outside | 0.1875 in |
| Length | 118 in |
| Material Internal Use | Carbon Steel |
| Screw Diameter | 10 in |
| Coupling O.D. | 2 in |
| Type | Helicoid, Flighting Only |
| Right / Left Hand | Right Hand |
| Pipe I.D. | 2 1/2 in |
| Material External Use | Steel |
| Pipe O.D. | 2 7/8 in |
| Flight Thickness Inside | 0.375 in |
| Pitch | 10 in |
| O.D. | 10 in |
| Style | Helicoid |
| Weight | 87.0 LB |
| EAN or UPC | 697950088143 |

