- Size 10SCS Spacer Hub
- RSB
| Length | 1.660 in |
| RPM [Max] | 3,600 rpm |
| Material External Use | Steel |
| Coupling Size | 10 |
| Material | Steel |
| O.D. | 4.375 in |
| Finished Bore Size | 1.125 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1 1/8 in |
| Bore Size [Max] | 2.375 in |
| No. of Cap Screws | 4 |
| Bore Type | Rough Bore |
| Outside Dia. | 4 3/8 in |
| Length Through Bore | 1.656 in |
| Size of Cap Screws | 7/16" x 2 1/2" |
| Weight | 5.5 LB |
| EAN or UPC | 697950275192 |

