- Coupling
- 45 mm Bore
- 4 3/8 in Hub Diameter
- 2 23/32 in Hub Length
- 10S Coupling Size
| Outside Dia. | 7 1/2 in |
| Bore Size [Max] | 3.375 in |
| RPM [Max] | 3,600 rpm |
| Hub Length | 2 23/32 in |
| Finished Bore Size | 1.772 in |
| Bushing Type | N/A |
| O.D. | 7.5 in |
| Length Through Bore | 2.719 in |
| Inch/Metric | Metric |
| Hub Dia. | 4 3/8 in |
| Bore Type | Finished Bore |
| Material Internal Use | Cast Iron |
| Bushing Series | N/A |
| Overall Length | 5 11/16 in |
| Coupling Size | 10S |
| Bore Size | 1.771 in - 45 mm |
| Lock Type | Setscrew Locking |
| Material | Sintered Steel |
| Weight | 11.3 LB |
| EAN or UPC | 697950790954 |

