- Size 10 Coupling Flange
- RSB
- Min. Bore 1 1/8"
- Max. Bore 2 7/8"
| Bushing Series | N/A |
| O.D. | 7.5 in |
| Bore Type | Rough Bore |
| Length Through Bore | 2.719 in |
| Bore Size [Max] | 3.375 in |
| Bore Size | 1.125 in - 1 1/8 in |
| Outside Dia. | 7.5 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 10 |
| Hub Dia. | 4.38 in |
| Bore Range [Max] | 2.75 in |
| Bushing Type | N/A |
| Bore Range [Min] | 1.125 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Finished Bore Size | 1.125 in |
| Material Internal Use | Cast Iron |
| Hub Length | 0.81 in |
| Weight | 13.52 LB |
| EAN or UPC | 697950275208 |

