- Size 10 SC Spacer Flange
- 2 3/8" Wide
| Finished Bore Size | 2.063 in |
| Bore Size [Min] | 2 3/8 in |
| Outside Dia. | 7 1/2 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 2.75 in |
| Inch/Metric | Inch |
| Coupling Size | 10 |
| Bore Type | Finished Bore |
| Bore Size | 2.375 in - 2 3/8 in |
| Material External Use | Cast Iron |
| Bushing Type | N/A |
| Bore Size [Max] | 2.3770 in |
| Material | Cast Iron |
| RPM [Max] | 3,600 rpm |
| Hub Length | 15/32 in |
| O.D. | 7.5 in |
| Hub Dia. | 4 3/8 in |
| Bushing Series | N/A |
| Weight | 10.2 LB |
| EAN or UPC | 697950275413 |

