| Hub Dia. | 6 1/8 in |
| Overall Width | 3 3/8 in |
| Material | Cast Iron |
| Hub Length | 1 15/32 in |
| Coupling Size | 10 |
| Bore Range [Max] | 3.375 in |
| Outside Dia. | 7.5 in |
| RPM [Max] | 3600 rpm |
| For Hub | 13H-13HS |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| O.D. | 7.5 in |
| Length Through Bore | 3.375 in |
| Weight | 14.5 LB |
| EAN or UPC | 697950275420 |

