- 10" Conveyor Diameter
- 10 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Conveyor Dia. | 10 in |
| Type | Flanged |
| Length | 10 ft |
| Steel Thickness | 10 ga. |
| Weight | 76.0 LB |

