- 10" Conveyor Diameter
- 5 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Steel conducts electricity.
| Type | Flanged |
| Conveyor Dia. | 10 in |
| Steel Thickness | 10 ga. |
| Length | 5 ft |
| Weight | 38.0 LB |
| Type | Flanged |
| Conveyor Dia. | 10 in |
| Steel Thickness | 10 ga. |
| Length | 5 ft |
| Weight | 38.0 LB |