- 10" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
| Type | Flanged |
| Length | 10 ft |
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 10 in |
| Weight | 42.0 LB |
| EAN or UPC | 697950088853 |
| Type | Flanged |
| Length | 10 ft |
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 10 in |
| Weight | 42.0 LB |
| EAN or UPC | 697950088853 |