- 10" Conveyor Diameter
- 5 ft Length
- 16 ga. Thickness
- Flanged Trough Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Steel Thickness | 16 ga. |
| Length | 5 ft |
| Type | Flanged |
| Conveyor Dia. | 10 in |
| Weight | 17.0 LB |
| EAN or UPC | 697950088884 |

