- 10" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Steel conducts electricity.
| Length | 5 ft |
| Steel Thickness | 14 ga. |
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 10 in |
| Weight | 22.0 LB |
| Length | 5 ft |
| Steel Thickness | 14 ga. |
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 10 in |
| Weight | 22.0 LB |