- 10 in Conveyor Diameter
- Roller Type
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Conveyor Dia. | 10 in |
| Length Through Bore | 3.8125 in |
| Coupling O.D. | 2 in |
| Flange Width | 1.75 in |
| Bearing Type | Roller |
| Center Distance | 6.375 in |
| Material Thickness | 0.25 in |
| Bolt Hole Size | 3/8 in |
| Type | Outside With Feet |
| Trough Style | U-Trough |
| Weight | 20.0 LB |
| EAN or UPC | 697950089300 |

