- 10" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Material Thickness | 0.25 in |
| Radius Center Height | 6 1/8 in |
| Radius | 5 5/8 in |
| Trough Thickness | Thru 10 Ga. |
| Bolt Hole Size | 3/8 in |
| Conveyor Dia. | 10 in |
| Flange Width | 14.75 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950089669 |

