- 10" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Conveyor Dia. | 10 in |
| Material Thickness | 0.25 in |
| Trough Thickness | 3/16", 1/4" |
| Radius | 5 3/4 in |
| Bolt Hole Size | 3/8 in |
| Radius Center Height | 6 1/8 in |
| Flange Width | 14.75 in |
| Weight | 3.1 LB |
| EAN or UPC | 697950149752 |

