- 10" Conveyor Diameter
- Steel
- Flange Foot
description
- Trough feet are used to support trough at trough connections.
| Flange Thickness | 3/16 in |
| Material | Steel |
| Bolt Hole Spacing - Base | 9 1/2 in |
| Conveyor Dia. | 10 in |
| Bolt Hole Size - Base | 5/8 in |
| Bolt Hole Size - Flange | 3/8 in |
| Flange Length | 2 1/2 in |
| Weight | 3.75 LB |
| EAN or UPC | 697950089614 |

