- 10" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Bolt Hole Size | 5/8 in |
| Flange Length | 2 1/2 in |
| Bolt Hole Spacing | 9 1/2 in |
| Conveyor Dia. | 10 in |
| Flange Thickness | 3/16 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950089683 |

