- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 10 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Size | XL |
| Bore Size [Min] | 0.188 in |
| Pitch Diameter | 0.637 in |
| Length Through Bore | 0.781 in |
| Hub Dia. | 0.436 in |
| Flange O.D. | 0.929 in |
| Bushing Series | N/A |
| Material | Steel |
| Belt Pitch | 1/5 in |
| No. of Screws | 2 |
| Bushing Bore Size [Max] | 0.25 in |
| Belt Width | 0.375 in |
| Construction Internal | Solid |
| Bore Range [Max] | 0.25 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 0.188 in |
| No. of Teeth | 10 |
| Outside Dia. | 0.618 in |
| Bushing Type | None |
| Set Screw Size | 6-32 x 1/8 |
| Bore Size [Max] | 0.25 in |
| Hub Projection | 0.218 in |
| Bore Type | Rough Bore |
| Pitch Dia. | 0.637 in |
| Material Internal Use | Atomized Metals |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | N/A |
| Type | DF-1 |
| Bore Range [Min] | 0.187 in |
| Hub Type | B |
| Teeth Face Width | 0.423 in |
| Weight | 0.03 LB |
| EAN or UPC | 697950435756 |

