- 11" Outside Diameter
- 4" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Outside Dia. | 11 in |
| Length | 4 in |
| Finished Bore Size | 1.5 in |
| Inside Dia. | 1.5 in |
| Material Internal Use | Carbon Steel |
| O.D. | 11 in |
| Length Through Bore | 4 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 7.938 in |
| Material External Use | Steel |
| Weight | 105.7 LB |
| EAN or UPC | 697950067025 |

