- Grid Coupling Hub
- 1100 Coupling Size
- 4 3/4 in Length Through Bore
- 1.63 in Minimum Bore Diameter
- 4 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Finish | Protective Coating |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 5.59 in |
| Coupling Type | Hub |
| Finished Bore Size | 1.625 in |
| Length Through Bore | 4.748 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.63 in |
| Bore Dia. [Max] | 4 in |
| Material External Use | Steel |
| Material | Steel |
| Coupling Size | 1100 |
| O.D. | 7.472 in |
| Bore Dia. [Min] | 1.6300 in |
| Hub O.D. | 5.59 in |
| Outside Dia. | 7.47 in |
| Bore Size | 1.63 in |
| Bore Size [Max] | 4 in |
| Weight | 35.75 LB |
| EAN or UPC | 697950915791 |

