- Series 1108 Taper Lock Bushing, 0.6875 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 0.6875 in |
| Cap Screws | 2 |
| Cap Screw Size | 1/4-20 x 1/2 in |
| Capscrew Size | 1/4-20 x 1/2 in |
| Large Diameter | 1.511 in |
| Torque Capacity | 100 lbf |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.688 in |
| Bushing Series | 1108 |
| Bushing Key Seat | 3/16 X 3/32 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.688 in |
| Material External Use | Steel |
| Material | Steel |
| Length Through Bore | 0.875 in |
| Wrench Torque | 4.483 lbf |
| Bore with Shallow Key [Max] | 1.125 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 1 29/64 in |
| Bolt Circle Diameter | 1.453 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950033358 |

