- Series 1108 Taper Lock Bushing, 0.500 in Bore
| Length Through Bore | 7/8 in |
| Material | Steel |
| Bore Size | 0.500 in |
| Keyway Size | 1/8 x 1/16 |
| Cap Screws | 2 |
| Large Diameter | 1.511 in |
| Capscrew Size | 1/4-20 UNC x 1/2 |
| Bore Type | Inch |
| Bushing Series | 1108 |
| Bolt Circle Dia. | 1 29/64 in |
| Weight | 0.33 LB |
| EAN or UPC | 69795021010 |

