- Grid Coupling
- 1110 Coupling Size
- 5 in Length Through Bore
- 1.63 in Minimum Bore Diameter
- 4 1/2 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Outside Dia. | 10.63 in |
| Style | M10 |
| Gap | 0.18 in |
| Length Through Bore | 5 in |
| Bore Type | Reborable |
| Torque | 82500 in lb |
| Hub Dia. | 6.31 in |
| Bore Dia. [Min] | 1.6300 in |
| Hub O.D. | 6.31 in |
| Coupling Size | 1110 |
| Coupling Type | Grid Assembly |
| Connecting Medium | Metal Grid |
| RPM [Max] | 2250 rpm |
| Bore Dia. [Max] | 4 1/2 in |
| Weight | 119.05 LB |
| EAN or UPC | 697950871905 |

