- Grid Coupling Hub
- 1110 Coupling Size
- 5 in Length Through Bore
- 1.63 in Minimum Bore Diameter
- 4 1/2 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Bore Size [Min] | 1.63 in |
| Hub O.D. | 6.31 in |
| Outside Dia. | 8.19 in |
| Bore Size [Max] | 4.5 in |
| Bore Dia. [Max] | 4 1/2 in |
| Bore Type | Finished Bore |
| O.D. | 8.192 in |
| Material | Steel |
| Material External Use | Steel |
| Bore Size | 1.63 in |
| Hub Dia. | 6.31 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.063 in |
| Finish | Protective Coating |
| Bore Dia. [Min] | 1.6300 in |
| Length Through Bore | 5 in |
| Coupling Size | 1110 |
| Coupling Type | Hub |
| Weight | 47.6 LB |
| EAN or UPC | 697950915784 |

