- Grid Coupling Hub
- 1120 Coupling Size
- 5.87 in Length Through Bore
- 2.37 in Minimum Bore Diameter
- 5 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Bore Dia. [Min] | 2.3700 in |
| Bore Type | Finished Bore |
| Bore Size | 2.37 in |
| Bore Dia. [Max] | 5 in |
| Material | Steel |
| Hub Dia. | 7.03 in |
| Outside Dia. | 9.25 in |
| Finish | Protective Coating |
| Finished Bore Size | 2.375 in |
| Coupling Type | Hub |
| Length Through Bore | 5.874 in |
| Hub O.D. | 7.03 in |
| Coupling Size | 1120 |
| Bore Size [Max] | 5 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 2.37 in |
| O.D. | 9.254 in |
| Weight | 66.95 LB |
| EAN or UPC | 697950915777 |

