Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel 26 mm Chrome Combination Wrench

1126MM

Steel 26 mm Chrome Combination Wrench
Item #100968883
  • 26 mm Wrench Opening
Steel 26 mm Chrome Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26 mm Wrench Opening

description

  • Combination wrenches are manufactured from steel bar. These wrenches are available in fractional sizes from ¼” through 2-1/2” and in Metric sizes from 6mm through 60mm. They come in a Chrome or Industrial Black finish. These are general purpose wrenches designed for a wide variety of work. This wrench combines a 15 degree angled slotted opening at one end and a 15 degree offset 12 point box opening at the other end for improved gripping. The openings are of the same size. Use the slotted opening generally for quick run down. Use the box end for final tightening and/or to avoid obstructions. All 12 point box openings through 2” fractional size are ”Lobular” design which reduces the risk of fastener rounding, provides a better grip on worn fasteners and allows more torque to be applied to the fastener.

features

  • Satin Chrome Finish
  • Forged Alloy Streel
Open End Width 55.6 mm
Material Steel
Inch/Metric Metric
Overall Length 381 mm
Finish Chrome
Wrench Type 15° Offset, Straight
Wrench Opening 26 mm
Box End Width 39.6 mm
Open End Thickness 11.2 mm
No. of Points 12
Box End Thickness 15.7 mm
Weight 1.12 LB
EAN or UPC 697950260327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison