- Grid Coupling
- 1130 Coupling Size
- 6.37 in Length Through Bore
- 2.63 in Minimum Bore Diameter
- 6 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| RPM [Max] | 1800 rpm |
| Torque | 176000 in lb |
| Gap | 0.25 in |
| Coupling Type | Grid Assembly |
| Bore Type | Reborable |
| Outside Dia. | 13.62 in |
| Style | M10 |
| Connecting Medium | Metal Grid |
| Length Through Bore | 6.37 in |
| Hub O.D. | 8.56 in |
| Hub Dia. | 8.56 in |
| Coupling Size | 1130 |
| Bore Dia. [Min] | 2.6300 in |
| Bore Dia. [Max] | 6 in |
| Weight | 266.76 LB |
| EAN or UPC | 697950871882 |

