- Grid Coupling
- 1150 Coupling Size
- 7.2 in Length Through Bore
- 4 1/4 in Minimum Bore Diameter
- 8 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Bore Dia. [Min] | 4 1/4 in |
| Gap | 0.25 in |
| Connecting Medium | Metal Grid |
| Length Through Bore | 7.2 in |
| RPM [Max] | 2000 rpm |
| Torque | 352000 in lb |
| Hub O.D. | 10.6 in |
| Coupling Size | 1150 |
| Outside Dia. | 18.75 in |
| Hub Dia. | 10.6 in |
| Coupling Type | Grid Assembly |
| Bore Dia. [Max] | 8 in |
| Style | M20 |
| Bore Type | Reborable |
| Weight | 507.0 LB |
| EAN or UPC | 697950915227 |

