Skip to content Skip to navigation menu
Blue-Flex™ Grid Coupling Grid

1160T-GRID

Blue-Flex™ Grid Coupling Grid
Item #114194281
  • Coupling Grid
  • 1160 Coupling Size
Blue-Flex™ Grid Coupling Grid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Grid
  • 1160 Coupling Size

description

  • Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
Coupling Type Grid
Material Steel
Finish Protective Coating
Coupling Size 1160
Weight 23.1 LB
EAN or UPC 697950915685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison