- Grid Coupling Hub
- 1160 Coupling Size
- 7.8 in Length Through Bore
- 4 3/4 in Minimum Bore Diameter
- 9 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Coupling Size | 1160 |
| Material Internal Use | Carbon Steel |
| Finish | Protective Coating |
| Hub Dia. | 12 in |
| Hub O.D. | 12 in |
| Bore Size [Min] | 4.75 in |
| Material External Use | Steel |
| Bore Size | 4.75 in |
| Bore Dia. [Max] | 9 in |
| Bore Size [Max] | 9 in |
| Finished Bore Size | 4.754 in |
| Bore Dia. [Min] | 4 3/4 in |
| Outside Dia. | 16.19 in |
| O.D. | 16.187 in |
| Material | Steel |
| Length Through Bore | 7.795 in |
| Coupling Type | Hub |
| Bore Type | Finished Bore |
| Weight | 262.85 LB |
| EAN or UPC | 697950915883 |

