- Grid Coupling
- 1170 Coupling Size
- 8 1/2 in Length Through Bore
- 5 1/4 in Minimum Bore Diameter
- 10 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Hub O.D. | 14 in |
| RPM [Max] | 1225 rpm |
| Bore Type | Reborable |
| Style | M10 |
| Torque | 660000 in lb |
| Gap | 0.25 in |
| Length Through Bore | 8.5 in |
| Bore Dia. [Min] | 5 1/4 in |
| Connecting Medium | Metal Grid |
| Hub Dia. | 14 in |
| Coupling Type | Grid Assembly |
| Outside Dia. | 22.3 in |
| Coupling Size | 1170 |
| Bore Dia. [Max] | 10 in |
| Weight | 987.67 LB |
| EAN or UPC | 697950917863 |

