- Grid Coupling Hub
- 1170 Coupling Size
- 8 1/2 in Length Through Bore
- 5 1/4 in Minimum Bore Diameter
- 10 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| O.D. | 18.156 in |
| Bore Size [Min] | 5.25 in |
| Bore Dia. [Max] | 10 in |
| Length Through Bore | 8.504 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Hub O.D. | 14 in |
| Bore Size | 5.25 in |
| Bore Dia. [Min] | 5 1/4 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 10 in |
| Outside Dia. | 18.16 in |
| Finish | Protective Coating |
| Coupling Size | 1170 |
| Coupling Type | Hub |
| Hub Dia. | 14 in |
| Material | Steel |
| Finished Bore Size | 5.254 in |
| Weight | 380.64 LB |
| EAN or UPC | 697950915876 |

