- Size 11B Coupling Flange
- Using Series SF QD® Bushing
| Material Internal Use | Cast Iron |
| Bore Type | QD Bushing |
| Bushing Series | SF |
| Length Through Bore | 1.5 in |
| Coupling Size | 11 |
| Bore Size | 2 15/16 in |
| Hub Length | 5/8 in |
| Hub Dia. | 4 5/8 in |
| RPM [Max] | 3,600 rpm |
| Bushing Type | QD |
| Bore Size [Max] | 2.75 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Outside Dia. | 8 5/8 in |
| O.D. | 8.625 in |
| Inch/Metric | Inch |
| Weight | 12.0 LB |
| EAN or UPC | 697950275475 |

