- Size 11
- Type H Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Torque Rating [Max] | 18,000.0 in lb |
| Outside Dia. | 8 3/16 in |
| HP @ RPM | 500 hp @ 1800 rpm |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 3,600 rpm |
| Insert Style | One Piece |
| Material External Use | Hytrel |
| Material | Hytrel® |
| Coupling Size | 11 |
| Torsional Stiffness (Inch Pounds/Radian) | 5000 |
| Color | Orange |
| Sleeve Type | H |
| Temperature Range [Min] | -65 °F |
| Weight | 4.5 LB |
| EAN or UPC | 697950275451 |

