- Size 11SCS Spacer Hub
- 1 1/8" Bore
| O.D. | 5.25 in |
| No. of Cap Screws | 4 |
| Finished Bore Size | 1.125 in |
| Key Way Size | 1/4 X 1/8 in |
| Length | 1 29/32 in |
| Length Through Bore | 1.906 in |
| Bore Size [Max] | 1.875 in |
| Bore Type | Finished Bore |
| Size of Cap Screws | 1/2" x 2 3/4" |
| Material External Use | Steel |
| Material | Steel |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 11 |
| Bore Size | 1 1/8 in |
| Material Internal Use | Carbon Steel |
| No. of Set Screws | 1 |
| Outside Dia. | 5 1/4 in |
| Weight | 9.3 LB |
| EAN or UPC | 697950275536 |

