- Size 11
- Type HS Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Insert Style | Two Piece |
| Torque Rating [Max] | 18,000.0 in lb |
| Outside Dia. | 8 3/16 in |
| RPM [Max] | 3,600 rpm |
| Material | Hytrel® |
| Color | Orange |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| Sleeve Type | HS |
| Coupling Size | 11 |
| HP @ RPM | 500 hp @ 1800 rpm |
| Torsional Stiffness (Inch Pounds/Radian) | 5000 |
| Bore Size [Max] | 1.875 in |
| Material External Use | Hytrel |
| O.D. | 5.25 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950275468 |

