- Coupling Hub
- 1 15/16 in Bore
- 5 1/4 in Hub Diameter
- 2 23/32 in Hub Length
- 11S Coupling Size
| RPM [Max] | 3,600 rpm |
| Bore Type | Finished Bore |
| Material | Steel |
| Bore Size | 1 15/16 in |
| Outside Dia. | 5 1/4 in |
| Length | 10 3/8 in |
| Coupling Size | 11S |
| Hub Dia. | 5 1/4 in |
| Weight | 17.6 LB |
| EAN or UPC | 697950790794 |

