- 3.875 in Maximum Bore Size
- Finished Bore
- 11 Coupling Size
- 1.375 in Finished Bore Size
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Inch/Metric | Inch |
| Hub Length | 1 1/8 in |
| Finished Bore Size | 1.375 in |
| Outside Dia. | 8 5/8 in |
| Length Through Bore | 3.438 in |
| Coupling Size | 11 |
| Material | Cast Iron |
| Keyway Size | 5/16 x 5/32 in |
| Hub Dia. | 3 3/4 in |
| Bore Type | Finished Bore |
| Bushing Type | N/A |
| Lock Type | Setscrew |
| Bore Size | 1.375 in - 1 3/8 in |
| Set Screw | Yes |
| Bore Size [Max] | 3.875 in |
| RPM [Max] | 3,600 rpm |
| No. of Set Screws | 2 |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Bushing Series | N/A |
| O.D. | 8.625 in |
| Weight | 18.1 LB |
| EAN or UPC | 697950275581 |

