- 11 Keys
- Hex Key
| Type | Hex Key |
| No. of Keys | 11 |
| Key Size | 1/2 in, 9/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Inch/Metric | Inch |
| Weight | 1.6 LB |
| EAN or UPC | 697950315997 |
| Type | Hex Key |
| No. of Keys | 11 |
| Key Size | 1/2 in, 9/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Inch/Metric | Inch |
| Weight | 1.6 LB |
| EAN or UPC | 697950315997 |