- Coupling Hub
- 2 7/16 in Bore
- 5 1/4 in Hub Diameter
- 2 23/32 in Hub Length
- 11S Coupling Size
| Coupling Size | 11S |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 5 1/4 in |
| Material | Steel |
| Length | 10 3/8 in |
| Outside Dia. | 5.25 in |
| Bore Size | 2.4375 in |
| Weight | 0.0 KG |
| Coupling Size | 11S |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 5 1/4 in |
| Material | Steel |
| Length | 10 3/8 in |
| Outside Dia. | 5.25 in |
| Bore Size | 2.4375 in |
| Weight | 0.0 KG |