- Hex Key Set
description
- This hex key set contains 11 keys, short arm series. They come in a kit bag with each separate size in a marked pocket. Hex Key wrenches are manufactured from High Carbon steel bar. These wrenches are available in convenient sets which cover a broad range of fractional and metric sizes in Industrial Black finish. A special purpose tool designed for use with 6 point socket (Allen) head fasteners.
| Inch/Metric | Inch |
| No. of Keys | 11 |
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Material | Steel |
| No. of Pieces | 11 |
| Type | Hex Key |
| Weight | 0.6 LB |
| EAN or UPC | 697950315980 |

