- Size 11 SC Spacer Flange
- 1 1/2" Wide
| Inch/Metric | Inch |
| RPM [Max] | 3,600 rpm |
| Material External Use | Cast Iron |
| Bore Type | Finished Bore |
| Hub Dia. | 5 1/4 in |
| Coupling Size | 11 |
| Hub Length | 1/32 in |
| Outside Dia. | 8 5/8 in |
| Material Internal Use | Cast Iron |
| O.D. | 8.625 in |
| Bore Size | 2.875 in - 2 7/8 in |
| Bushing Type | N/A |
| Material | Cast Iron |
| Bushing Series | N/A |
| Weight | 12.5 LB |
| EAN or UPC | 697950275673 |

