| Hub Length | 1 1/16 in |
| Bore Range [Max] | 3.875 in |
| Coupling Size | 11 |
| Outside Dia. | 8.625 in |
| Material | Cast Iron |
| For Hub | 14H |
| Hub Dia. | 6 1/2 in |
| Overall Width | 2 9/16 in |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 3.563 in |
| O.D. | 8.625 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Weight | 16.3 LB |
| EAN or UPC | 697950275697 |

