- Open End
- Industrial Black Finish
description
- Single Head Open End Wrenches (also referred to as “Engineer’s” wrenches) are drop forged from steel bar. They are available in fractional sizes only from 1/2” through 5”.These are special purpose single end wrenches with an extra thick 15 degree angled opening designed for heavy industrial service. 1-13/16” and larger sizes have a tapered handle. They come in an industrial black finish.
features
- High Grade Carbon Steel
- Black Industrial Finish
| Wrench Type | 15° Angle |
| Type | Open End |
| Inch/Metric | Inch |
| Head Thickness | 1 in |
| Material | Steel |
| Head Width | 4 1/8 in |
| Finish | Industrial Black |
| Wrench Opening | 2 in |
| Overall Length | 18.25 in |
| Weight | 5.61 LB |
| EAN or UPC | 697950142104 |
| NSN Number | 5120-00-277-1240 |

