- Series 120100 Taper Lock Bushing, 8.000 in Bore
| Material | Cast Iron |
| Capscrew Size | 1 1/2-6 NC x 4 |
| Bushing Series | 120100 |
| Length Through Bore | 10 in |
| Keyway Size | 2 1/2 x 7/8 |
| Large Diameter | 17 1/4 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 17 in |
| Cap Screws | 6 |
| Bore Size | 8.000 in |
| Weight | 410.0 LB |

