- Bore Type: Finished Bore
- 4.4375 in Bore Size
- 120 Chain
- 18 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Bore Size [Min] | 4.438 in |
| Outside Dia. | 8.97 in |
| Material | Steel |
| Bore Size | 4.4375 in |
| Bore Type | Finished Bore |
| Length Through Bore | 3.5 in |
| Hub O.D. | 6.75 in |
| Keyway | 1 x 1/2 |
| Chain Pitch | 1.5 in |
| Bore Size [Max] | 4.688 in |
| Chain Coupling Number | 120 |
| Pitch Diameter | 8.638 in |
| Pitch Dia. | 8.638 in |
| Material Internal Use | Carbon Steel |
| Bushing Series | N/A |
| Material External Use | Steel |
| O.D. | 8.97 in |
| Hardened Teeth | 1 |
| No. of Screws | 1 |
| Chain No. | 120 |
| No. of Teeth | 18 |
| No. of Set Screws | 1 |
| Set Screw Size | 3/4-10 UNC |
| Finished Bore Size | 4.438 in |
| Bushing Bore Size [Max] | 4.688 in |
| Set Screw Location | (1) Set Screw Over Keyway |
| Bore Range | 4.4375 in |
| Key Way Size | 1 X 1/2 in |
| Finished Bore | 4.437 in |
| Hub Dia. | 6 3/4 in |
| Weight | 24.18 LB |
| EAN or UPC | 697950048260 |

