- Bore Type: Rough Bore
- 2 in Bore Size
- 120 Chain
- 22 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Bore Range [Max] | 6.125 in |
| Bore Range [Min] | 2 in |
| Hardened Teeth | 1 |
| No. of Teeth | 22 |
| Hub Dia. | 8 3/4 in |
| Bushing Series | N/A |
| Finished Bore Size | 2 in |
| Material Internal Use | Carbon Steel |
| Chain Coupling Number | 120 |
| Pitch Diameter | 10.54 in |
| Bushing Bore Size [Max] | 6.125 in |
| Material External Use | Steel |
| Bore Type | Rough Bore |
| O.D. | 10.89 in |
| Chain Pitch | 1.5 in |
| Maximum Bore (Nom) | 4 15/16 in |
| Bore Size [Max] | 6.125 in |
| Bore Size | 2 in |
| Length Through Bore | 4 in |
| Bore Size [Min] | 2 in |
| Pitch Dia. | 10.54 in |
| Material | Steel |
| Chain No. | 120 |
| Hub O.D. | 8.75 in |
| Outside Dia. | 10.89 in |
| Weight | 69.94 LB |
| EAN or UPC | 697950048277 |

