- Bore Type: Taper-Lock Bushing
- 3535 Bushing Size
- 120 Chain
- 22 Teeth
| Chain No. | 120 |
| Bore Type | Taper-Lock Bushing |
| No. of Teeth | 22 |
| Bushing Series | 3535 |
| Bore Size | N/A |
| Bushing Type | Taper-Lock |
| Material | Steel |
| Weight | 0.0 LB |
| Chain No. | 120 |
| Bore Type | Taper-Lock Bushing |
| No. of Teeth | 22 |
| Bushing Series | 3535 |
| Bore Size | N/A |
| Bushing Type | Taper-Lock |
| Material | Steel |
| Weight | 0.0 LB |