Single Strand Sprocket; 120 Chain Size; 23 Teeth; Requires E QD Bushing
Item #105102194
each
Single Strand Sprocket
120 Chain Size
23 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Outside Dia.
11.813 in
Screw Size
1/2-13 NC
Bushing Bore Size [Max]
3.313 in
Hub Dia.
6 1/4 in
Outside Dia. [Min]
11.813 in
Hub Projection
0.7 in
Chain Sprocket Number
120
Tooth Width
0.924 in
Hardened Teeth
With Hardened Teeth
Pitch Dia.
11.016 in
Material External Use
Steel
Bushing Bore [Max]
3.5 in
Bore Type
Bushed
Material Internal Use
Carbon Steel
Martin No.
120E23H
Bore Size [Max]
3.313 in
No. of Strands Across
1
No. of Teeth
23
Bushing Type
QD
O.D.
11.813 in
Chain No.
120
Bore Size [Min]
0.875 in
Overall Length
1.625 in
Chain Pitch
1.500 in
Overall Length Less Threads
N/A
Bushing Series
E
Construction Internal
Solid
Material
Steel
Single Strand Tooth Thickness
0.924 in
Pitch Diameter
11.0159 in
Type
B
Chain Sprocket Pitch
1.5 in
Sprocket Style
B
Hub O.D.
6.25 in
No. of Teeth Rows Strands
1
Bushing Bore Size [Min]
0.875 in
Caliper Diameter
10.1152 in
Length Through Bore
1.625 in
Bushing Bore [Min]
0.875 in
Inch/Metric
Inch
Width Across Teeth
0.924 in
Hub Length
0.7 in
Weight
23.76 LB
EAN or UPC
697950042596
We're here for you
with Service Centers across the country - We have your back