Single Strand Sprocket; 120 Chain Size; 24 Teeth; Requires E QD Bushing
Item #101639366
each
Single Strand Sprocket
120 Chain Size
24 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Material Internal Use
Carbon Steel
Hub O.D.
6.25 in
Bushing Series
E
Overall Length
1 5/8 in
Material
Steel
Single Strand Tooth Thickness
0.924 in
Overall Length Less Threads
N/A
Hub Length
0.7 in
Bushing Bore Size [Min]
0.875 in
No. of Teeth Rows Strands
1
Bore Type
Bushed
Screw Size
1/2-13 NC
Hardened Teeth
With Hardened Teeth
Caliper Diameter
10.6169 in
O.D.
12.294 in
Hub Dia.
6 1/4 in
Inch/Metric
Inch
Chain No.
120
Width Across Teeth
0.924 in
Bushing Bore [Max]
3 1/2 in
Pitch Diameter
11.492 in
Type
B
Pitch Dia.
11.492 in
Material External Use
Steel
Sprocket Style
B
Bore Size [Max]
3.313 in
Construction Internal
Solid
Tooth Width
0.924 in
Chain Sprocket Pitch
1.5 in
Outside Dia.
12.294 in
Length Through Bore
1.625 in
No. of Strands Across
1
Bushing Bore Size [Max]
3.313 in
Outside Dia. [Min]
12.2940 in
Martin No.
120E24H
Bore Size [Min]
0.875 in
Bushing Bore [Min]
0.875 in
Bushing Type
QD
Chain Pitch
1.500 in
No. of Teeth
24
Chain Sprocket Number
120
Hub Projection
0.7 in
Weight
26.12 LB
EAN or UPC
697950042602
We're here for you
with Service Centers across the country - We have your back