Single Strand Sprocket; 120 Chain Size; 26 Teeth; Requires E QD Bushing
Item #105102350
each
Single Strand Sprocket
120 Chain Size
26 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Chain Sprocket Pitch
1.5 in
Overall Length Less Threads
N/A
Pitch Dia.
12.444 in
No. of Strands Across
1
Pitch Diameter
12.444 in
Bore Type
Bushed
Martin No.
120E26H
Single Strand Tooth Thickness
0.924 in
Caliper Diameter
11.5693 in
Overall Length
1 5/8 in
Bushing Series
E
Material Internal Use
Carbon Steel
Bushing Bore [Min]
0.875 in
Type
B
Bushing Bore Size [Min]
0.875 in
Material
Steel
Hub Length
0.7 in
Sprocket Style
B
Outside Dia. [Min]
13.2540 in
Hub O.D.
6.25 in
Construction Internal
Solid
Bushing Bore Size [Max]
3.313 in
Tooth Width
0.924 in
Chain Sprocket Number
120
Bushing Bore [Max]
3 1/2 in
Length Through Bore
1.625 in
Hardened Teeth
With Hardened Teeth
O.D.
13.254 in
Bore Size [Min]
0.875 in
Material External Use
Steel
Outside Dia.
13.254 in
Hub Dia.
6 1/4 in
Width Across Teeth
0.924 in
Chain Pitch
1.500 in
Bore Size [Max]
3.313 in
Bushing Type
QD
No. of Teeth
26
Hub Projection
0.7 in
Screw Size
1/2-13 NC
No. of Teeth Rows Strands
1
Inch/Metric
Inch
Chain No.
120
Weight
30.54 LB
EAN or UPC
697950042626
We're here for you
with Service Centers across the country - We have your back